Square End Mill
- Mfr # 03536
- Zoro # G621842079
product price:Â
$
73.89
/ea
Key Features
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.023 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03536
- Zoro #
- G621842079
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
- Number of Flutes
- 3
- Helix Angle
- 30 Degrees
- Shank Type
- Standard
- Flute Type
- Spiral
- Type
- Imperial Long Reach Neck
- Series
- Micro M3S
- Cutting Direction
- Right Hand
- Finish
- AlTiN Coated
Dimensions
- Length of Cut
- 0.023 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2-1/2 in
- Shank Length
- 2.425 in
- Cutting Dia.
- 0.015 in
Description
SGS Square End Mill, Imperial Long Reach Neck, Series: Micro M3S, 0.015 in Diameter Cutter, 2-1/2 in Overall Length, 0.023 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Standard Shank, 2.425 in Shank Length, Carbide, AlTiN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.