End Mill
- Mfr # 45730
- Zoro # G621842116
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.826 in
Shank Dia.
0.629 in
Helix Angle
15 to 55 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45730
- Zoro #
- G621842116
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.826 in
- Shank Dia.
- 0.629 in
- Overall Length
- 4.291 in
Details
- End Mill Material
- Carbide
- Number of Flutes
- 4
- Helix Angle
- 15 to 55 Degrees
- Finish
- TiB2 Coated
- Flute Type
- Right Spiral
- Shank Type
- Straight
- Type
- Ball Nose
- Cutting Direction
- Right Hand
- Series
- APFB
Description
SGS, 45730, End Mill, Ball Nose, Series: APFB, 4.291 in Overall Length, 0.826 in Length of Cut, 4 Flutes, Right Spiral Flute, 0.629 in Shank Diameter, 15 to 55 deg Helix Angle, Straight Shank, Carbide, TiB2 Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.