End Mill

  • Mfr # 31186
  • Zoro # G621842284
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
1/2 in
Shank Dia.
5/16 in
Overall Length
2-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31186
Zoro #
G621842284
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Shank Dia.
5/16 in
Overall Length
2-1/2 in
Shank Length
2 in
Cutting Dia.
5/16 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Flute Type
Spiral
Cutting Direction
Right Hand
Shank Type
Straight
Finish
TA Coated
Helix Angle
30 Degrees
Type
Double End Fractional Stub Length Square End
Series
14S

Description

SGS End Mill, Double End Fractional Stub Length Square End, Series: 14S, 5/16 in Diameter Cutter, 2-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews