Shop SGS
See all product information
Create Account
Countersink
- Mfr # 74001
- Zoro # G621842758
product price:Â
$
34.79
/ea
Key Features
Body Dia.
1/8 in
Shank Dia.
1/8 in
Number of Flutes
1
Material - Machining
Solid Carbide
Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74001
- Zoro #
- G621842758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Dia.
- 1/8 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Min. Cutting Dia.
- 1/8 in
Details
- Number of Flutes
- 1
- Material - Machining
- Solid Carbide
- Finish
- Uncoated
- Shank Type - Machining
- HA Common
- Included Angle
- 60 Degrees
- Cutting Direction
- Right Hand
- Series
- 601
Description
SGS Countersink, Series: 601, 1/8 in Diameter Body, 1-1/2 in Overall Length, HA Common Shank, 1/8 in Shank Diameter, 1 Flutes, Right Hand Cutting Direction, 60 deg Included Angle, 1/8 in Diameter Minimum Cutting, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.