Shop SGS
See all product information
Create Account
End Mill
- Mfr # 41709
- Zoro # G621842857
product price:Â
$
28.99
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
2
Length of Cut
3 mm
Shank Dia.
3 mm
Overall Length
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41709
- Zoro #
- G621842857
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 2
- Type
- Metric Stub Length Square End
- Cutting Direction
- Right Hand
- Series
- 17S
- Shank Type
- Straight
- Helix Angle
- 30 Degrees
- Finish
- Uncoated
- Flute Type
- Spiral
Description
SGS End Mill, Metric Stub Length Square End, Series: 17S, 1.5 mm Diameter Cutter, 38 mm Overall Length, 3 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.382 in Shank Length, Micrograin Solid Carbide, Uncoated