End Mill
- Mfr # 31780
- Zoro # G621842970
product price:Â
$
53.65
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
3/4 in
Shank Dia.
1/8 in
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31780
- Zoro #
- G621842970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/4 in
- Shank Dia.
- 1/8 in
- Shank Length
- 1-1/2 in
- Cutting Dia.
- 1/8 in
- Overall Length
- 2-1/4 in
Details
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 4
- Helix Angle
- 30 Degrees
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Type
- Ball Nose End Long Length Fractional
- Shank Type
- Straight
- Finish
- TC Coated
- Series
- L1B
Description
SGS End Mill, Ball Nose End Long Length Fractional, Series: L1B, 1/8 in Cutter Dia, 2-1/4 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1-1/2 in Shank Length, Micrograin Solid Carbide, TC Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.