Shop SGS
See all product information
Create Account
Micro Drill Bit
- Mfr # 07080
- Zoro # G621843274
product price:Â
$
31.85
/ea
Key Features
Overall Length
1-1/2 in
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07080
- Zoro #
- G621843274
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #91
- Flute Length
- 0.1 in
- Overall Length
- 1-1/2 in
Details
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Drill Bit Material
- Submicron Grain Carbide
- Drill Bit Finish
- Ti-NAMITE®-A Coated
- Cutting Edge Material
- Submicron Grain Carbide
- Point Type
- 4-Facet
- Primary Material Application
- Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels
- Manufacturer Series
- M105
- System of Measurement
- Imperial
Description
SGS Micro Drill Bit, Series: M105, Metric, #91 Drill - Wire, 0.0083 in Drill - Decimal Inch, 1-1/2 in Overall Length, 2 Flutes, Spiral Flute, 0.1 in Flute Length, 3 mm Dia Shank, Common Shank, 118 deg Point, 4-Facet Point, Right Hand Cutting Direction, Submicron Grain Carbide Cutting Edge, Submicron Grain Carbide, Ti-NAMITE-A Coated, Applicable Materials: Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.