Shop SGS
See all product information
Create Account
End Mill
- Mfr # 36536
- Zoro # G621843434
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
1-1/4 in
Shank Dia.
5/8 in
Overall Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36536
- Zoro #
- G621843434
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Type
- High Performance Medium Length Non-Center Cutting Single Square
- Flute Type
- Spiral
- Shank Type
- Straight/Weldon Flat
- Finish
- AlTiN Coated
- Series
- Z-Carbâ„¢ Z1
- Helix Angle
- 35 to 38 Degrees
Dimensions
- Length of Cut
- 1-1/4 in
- Shank Dia.
- 5/8 in
- Overall Length
- 3-1/2 in
- Cutting Dia.
- 5/8 in
Description
SGS End Mill, High Performance Medium Length Non-Center Cutting Single Square, Series: Z-Carb Z1, 5/8 in Cutter Dia, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight/Weldon Flat Shank, Micrograin Solid Carbide, AlTiN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.