End Mill

  • Mfr # 30050
  • Zoro # G621843502
product price: 
$
86.99
/ea

Key Features

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
13/16 in
Shank Dia.
5/16 in
Helix Angle
30 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30050
Zoro #
G621843502
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
13/16 in
Shank Dia.
5/16 in
Cutting Dia.
5/16 in
Shank Length
1.688 in
Overall Length
2-1/2 in

Details

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Finish
TA Coated
Flute Type
Spiral
Type
Ball Nose End Fractional
Series
01B
Shank Type
Straight

Description

SGS End Mill, Ball Nose End Fractional, Series: 01B, 5/16 in Diameter Cutter, 2-1/2 in Overall Length, 13/16 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.688 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews