High Performance End Mill
- Mfr # 36406
- Zoro # G621843717
product price:Â
$
53.99
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
7/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36406
- Zoro #
- G621843717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 7/16 in
- Shank Dia.
- 3/16 in
- Overall Length
- 2 in
- Cutting Dia.
- 5/32 in
- Shank Length
- 1.563 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Helix Angle
- 35 to 38 Degrees
- Series
- Z1S
- Type
- Fractional High Performance Square End
- Finish
- TA Coated
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Shank Type
- Straight
Description
SGS High Performance End Mill, Fractional High Performance Square End, Series: Z1S, 5/32 in Diameter Cutter, 2 in Overall Length, 7/16 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.563 in Shank Length, Micrograin Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.