End Mill
- Mfr # 48550
- Zoro # G621843854
product price:Â
$
46.19
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
16 mm
Shank Dia.
6 mm
Overall Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48550
- Zoro #
- G621843854
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 16 mm
- Shank Dia.
- 6 mm
- Overall Length
- 50 mm
- Shank Length
- 1.34 in
- Cutting Dia.
- 4.5 mm
Details
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 4
- Helix Angle
- 30 Degrees
- Finish
- TA Coated
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Shank Type
- Straight
- Series
- 01S
- Type
- Metric Square End
Description
SGS End Mill, Metric Square End, Series: 01S, 4.5 mm Cutter Dia, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.34 in Shank Length, Micrograin Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.