Shop METALUX
See all product information
Create Account
LED Lighting
- Mfr # 22FP4235C
- Zoro # G621851927
product price:Â
$
26.39
/ea
Key Features
Fixture Voltage
120V to 277V
Watts
39 W
Fixture Height
2 in
Lamp Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22FP4235C
- Zoro #
- G621851927
- UPC #
- -
- Country of Origin
- United States
- Fixture Voltage
- 120V to 277V
- Watts
- 39 W
- Lamp Type
- LED
Dimensions
- Fixture Height
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.