Shop HOME DECOR INNOVATIONS
See all product information
Create Account
Suave 13''x49'' Wht Plastic Door Mirror
- Mfr # 20-6230
- Zoro # G621882662
product price:Â
$
21.35
/ea
Sold in multiples of 10 for
$213.50
Key Features
Style
Rectangle
Width
13 in
Height
49 in
Frame Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-6230
- Zoro #
- G621882662
- UPC #
- 43044110304
- Country of Origin
- United States
- Style
- Rectangle
- Frame Color
- White
Dimensions
- Width
- 13 in
- Height
- 49 in
Description
13 W x 49 H rectangle molded plain edge frame door mirror. 2.5mm distortion-free mirror. Easy-hang instructions included. (Mounting hardware sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.