Filter Element, Sintered Resin
- Mfr # ZFC-EL016
- Zoro # G621914967
product price:Â
$
10.19
/ea
Key Features
Filter Efficiency
95 %
Material
Sintered Resin
Overall Width
26 mm
Compatible Manufacturer Part Number
ZFC7I-I-X03
Overall Height
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZFC-EL016
- Zoro #
- G621914967
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 26 mm
- Overall Height
- 16 mm
- Overall Depth
- 16 mm
Details
- Filter Efficiency
- 95 %
- Material
- Sintered Resin
- Compatible Manufacturer Part Number
- ZFC7I-I-X03
- Item
- Filter Element
- Product Type
- Blue Element
- Compatible Series
- ZFC
- Shell Material
- Sintered Resin
Description
ELEMENT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.