Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 50060-3/16x48-50
- Zoro # G622379703
product price:Â
$
1,602.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Texture
Smooth
Tensile Strength
1,500 psi
Durometer
60 Shore A
Minimum Adhesive Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50060-3/16x48-50
- Zoro #
- G622379703
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 48 in
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 50 ft
- Overall Length
- 50 ft
- Length
- 50 ft
Details
- Material
- Neoprene
- Texture
- Smooth
- Tensile Strength
- 1,500 psi
- Durometer
- 60 Shore A
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Adhesive Type
- Acrylic
- Backing Type
- Plain
- Grade
- Light Duty
- Item
- Rubber Roll
- Maximum Temperature
- 200 Degrees F
- Minimum Temperature
- -30 Degrees F
- Color
- Red
- Shape
- Roll
- Shell Material
- Neoprene
- Wire Color
- Red
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 50 ft, Reinforced Material Not Applicable, Overall Width 48 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.