Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4060-1/32X
- Zoro # G622380518
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Overall Width
2 in
Minimum Adhesive Temperature
-30 Degrees F
Elongation
400 %
Tensile Strength
1,000 psi
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4060-1/32X
- Zoro #
- G622380518
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 400 %
- Tensile Strength
- 1,000 psi
- Grade
- Standard
- Backing Type
- Plain
- Durometer
- 60 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -30 Degrees F
- Item
- Rubber Strip
- Texture
- Smooth
- Color
- Black
- Standards
- ASTM D2000 BF
- Shape
- Strip
- Maximum Temperature
- 220 Degrees F
- Material
- Buna-N
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Width
- 2 in
- Overall Thickness
- 1/32 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.