Shop ZORO SELECT

Sheet Rubber

  • Mfr # 2830-3/8BTAPE
  • Zoro # G622381355

product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Elongation
350 %
Overall Width
12 in
Overall Thickness
3/8 in
Shape
Sheet
Standards
ASTM D2000 GE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2830-3/8BTAPE
Zoro #
G622381355
UPC #
-
Country of Origin
Korea, Republic of
Elongation
350 %
Item
Rubber Sheet
Shape
Sheet
Standards
ASTM D2000 GE
Maximum Adhesive Temperature
300 Degrees F
Chemical Compatibility
Ozone
Color
Red
Durometer
30 Shore A
Minimum Temperature
-60 Degrees F
Maximum Temperature
400 Degrees F
Backing Type
Adhesive
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Tensile Strength
550 psi
Material
Silicone
Grade
Standard
Shell Material
Silicone
Wire Color
Red

Dimensions

Overall Width
12 in
Overall Thickness
3/8 in
Wire Rope Length
24 in
Overall Length
24 in
Length
24 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 30 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.