Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2860-3/32x12x10
- Zoro # G622381416
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Elongation
350 %
Maximum Temperature
400 Degrees F
Material
Silicone
Overall Width
12 in
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2860-3/32x12x10
- Zoro #
- G622381416
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 10 ft
- Overall Thickness
- 3/32 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Elongation
- 350 %
- Maximum Temperature
- 400 Degrees F
- Material
- Silicone
- Minimum Adhesive Temperature
- -30 Degrees F
- Texture
- Smooth
- Color
- Red
- Minimum Temperature
- -60 Degrees F
- Item
- Rubber Roll
- Grade
- Standard
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Roll
- Durometer
- 60 Shore A
- Tensile Strength
- 550 psi
- Chemical Compatibility
- Ozone
- Standards
- ASTM D2000 GE
- Backing Type
- Plain
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.