Sheet Rubber

  • Mfr # 2840-3/8YTAPE
  • Zoro # G622381669
product price: 
$
88.49
/ea

Key Features

Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Overall Width
4 in
Tensile Strength
550 psi
Wire Rope Length
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2840-3/8YTAPE
Zoro #
G622381669
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
4 in
Wire Rope Length
36 in
Overall Thickness
3/8 in
Overall Length
36 in
Length
36 in

Details

Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
550 psi
Backing Type
Adhesive
Elongation
350 %
Chemical Compatibility
Ozone
Minimum Temperature
-60 Degrees F
Material
Silicone
Durometer
40 Shore A
Standards
ASTM D2000 GE
Maximum Adhesive Temperature
300 Degrees F
Shape
Strip
Item
Rubber Strip
Color
Red
Maximum Temperature
400 Degrees F
Grade
Standard
Shell Material
Silicone
Wire Color
Red

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable

Ratings & reviews