Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2870-3/16Y
- Zoro # G622381690
product price:Â
$
27.19
/ea
Key Features
Overall Width
4 in
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Minimum Temperature
-80 Degrees F
Overall Thickness
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2870-3/16Y
- Zoro #
- G622381690
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 4 in
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Minimum Adhesive Temperature
- -30 Degrees F
- Texture
- Smooth
- Minimum Temperature
- -80 Degrees F
- Item
- Rubber Strip
- Maximum Temperature
- 450 Degrees F
- Grade
- Standard
- Material
- Silicone
- Shape
- Strip
- Backing Type
- Plain
- Tensile Strength
- 850 psi
- Durometer
- 70 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Silicone
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Durometer 70 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.