Shop ZORO SELECT

Sheet Rubber

  • Mfr # 30070-1/4-25
  • Zoro # G622382499

product price: 
$
1,119.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Wire Rope Length
25 ft
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
1,500 psi
Minimum Adhesive Temperature
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30070-1/4-25
Zoro #
G622382499
UPC #
-
Country of Origin
Korea, Republic of
Color
Red
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
1,500 psi
Minimum Adhesive Temperature
-40 Degrees F
Material
Buna-N
Durometer
70 Shore A
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Backing Type
Plain
Item
Rubber Roll
Grade
Light Duty
Shape
Roll
Texture
Smooth
Maximum Temperature
200 Degrees F
Shell Material
Buna-N
Wire Color
Red
Traction Material
Buna-N

Dimensions

Wire Rope Length
25 ft
Overall Thickness
1/4 in
Overall Width
36 in
Overall Length
25 ft
Length
25 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.