Sheet Rubber
- Mfr # 2840-3/8x1x10T
- Zoro # G622383014
product price:Â
$
74.15
/ea
Key Features
Maximum Temperature
400 Degrees F
Minimum Temperature
-60 Degrees F
Tensile Strength
550 psi
Backing Type
Adhesive
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2840-3/8x1x10T
- Zoro #
- G622383014
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 3/8 in
- Overall Width
- 1 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Maximum Temperature
- 400 Degrees F
- Minimum Temperature
- -60 Degrees F
- Tensile Strength
- 550 psi
- Backing Type
- Adhesive
- Color
- Red
- Standards
- ASTM D2000 GE
- Material
- Silicone
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Elongation
- 350 %
- Durometer
- 40 Shore A
- Texture
- Smooth
- Chemical Compatibility
- Ozone
- Item
- Rubber Strip
- Shape
- Strip
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 1 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.