Sheet Rubber
- Mfr # 4040-1/4ZTAPE
- Zoro # G622384554
product price:Â
$
49.49
/ea
Key Features
Overall Width
6 in
Shape
Strip
Maximum Adhesive Temperature
300 Degrees F
Texture
Smooth
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4040-1/4ZTAPE
- Zoro #
- G622384554
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 6 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/4 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Shape
- Strip
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Minimum Temperature
- -30 Degrees F
- Elongation
- 400 %
- Tensile Strength
- 1,000 psi
- Backing Type
- Adhesive
- Color
- Black
- Material
- Buna-N
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Durometer
- 40 Shore A
- Item
- Rubber Strip
- Maximum Temperature
- 220 Degrees F
- Standards
- ASTM D2000 BF
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.