Sheet Rubber
- Mfr # 6050WNON-1/4C
- Zoro # G622386268
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Maximum Adhesive Temperature
300 Degrees F
Overall Width
12 in
Shape
Sheet
Material
Neoprene
Maximum Temperature
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050WNON-1/4C
- Zoro #
- G622386268
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Sheet
- Material
- Neoprene
- Maximum Temperature
- 200 Degrees F
- Adhesive Type
- Acrylic
- Tensile Strength
- 1,500 psi
- Backing Type
- Plain
- Minimum Adhesive Temperature
- -40 Degrees F
- Minimum Temperature
- -30 Degrees F
- Grade
- Nonmarking
- Durometer
- 50 Shore A
- Color
- Red
- Texture
- Smooth
- Shell Material
- Neoprene
- Wire Color
- Red
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 12 in
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.