Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 50060-3/32XTAPE
- Zoro # G622387142
product price:Â
$
2.15
/ea
Sold in multiples of 5 for $10.75
Key Features
Maximum Temperature
200 Degrees F
Color
Red
Material
Neoprene
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50060-3/32XTAPE
- Zoro #
- G622387142
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Strip
- Maximum Temperature
- 200 Degrees F
- Color
- Red
- Material
- Neoprene
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -30 Degrees F
- Adhesive Type
- Acrylic
- Texture
- Smooth
- Grade
- Light Duty
- Shape
- Strip
- Backing Type
- Adhesive
- Minimum Adhesive Temperature
- -40 Degrees F
- Durometer
- 60 Shore A
- Tensile Strength
- 1,500 psi
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.