Shop VEKTEK
See all product information
Create Account
Zero Point Installation Clamping Module
- Mfr # 570261
- Zoro # G622410505
product price:Â
$
3,369.99
/ea
Free Shipping & Returns
Key Features
Nominal Size
KP10.3
Opening Operating Principle
Pneumatic
Locking Force - Maximum
10 kN
Holding Force - Maximum
25 kN
Outside Diameter
112 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 570261
- Zoro #
- G622410505
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Nominal Size
- KP10.3
- Outside Diameter
- 112 mm
- Base Diameter
- 102 mm
- Inner Face Diameter
- 32 mm
- Overall Height
- 49 mm
Details
- Opening Operating Principle
- Pneumatic
- Locking Force - Maximum
- 10 kN
- Item
- Zero Point Installation Clamping Module
- Holding Force - Maximum
- 25 kN
- Operating Pressure - Minimum
- 5 bar
- Product Type
- Installation Clamping Module
- Blowout Operating Principle
- Pneumatic
- Operating Pressure - Maximum
- 12 bar
- Compatible Workholding System
- Zero Point System
Description
ZERO POINT, KP10.3, 25KN, PNEU OPEN, PNE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.