Zero Point Installation Clamping Module
- Mfr # 570263
- Zoro # G622410628
product price:Â
$
3,813.99
/ea
Free Shipping & Returns
Key Features
Holding Force - Maximum
55 kN
Overall Height
44 mm
Compatible Workholding System
Zero Point System
Outside Diameter
112 mm
Locking Force - Maximum
20 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 570263
- Zoro #
- G622410628
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 44 mm
- Outside Diameter
- 112 mm
- Base Diameter
- 78 mm
- Nominal Size
- KH20
- Inner Face Diameter
- 32 mm
Details
- Holding Force - Maximum
- 55 kN
- Item
- Zero Point Installation Clamping Module
- Compatible Workholding System
- Zero Point System
- Locking Force - Maximum
- 20 kN
- Operating Pressure - Maximum
- 70 bar
- Blowout Operating Principle
- Pneumatic
- Opening Operating Principle
- Hydraulic
- Operating Pressure - Minimum
- 60 bar
- Product Type
- Central-Locking Installation Clamping Module
Description
ZERO POINT, KH20, 55KN, HYD OPEN, PNEU B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.