Shop ZURN
See all product information
Create Account
Floor Drain, Bronze, 6 1/4" H, 8 1/4" Dia
- Mfr # EZ1-AB3-S6
- Zoro # G622413391
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Ligature Resistant
Not Ligature-Resistant
Includes Grate
Yes
Grate Surface Type
Square Holes
Body Height
3 5/8 in
Standards
ASME A112.6.3, CSA B79, IAPMO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ1-AB3-S6
- Zoro #
- G622413391
- UPC #
- 889934127638
- Country of Origin
- China
- Ligature Resistant
- Not Ligature-Resistant
- Includes Grate
- Yes
- Grate Surface Type
- Square Holes
- Item
- Floor Drain
- Standards
- ASME A112.6.3, CSA B79, IAPMO
- ADA Compliant
- ADA Compliant
- Drain Material
- ABS
- Product Type
- Floor Drain
- Load Capacity
- 3,000 lb
- Drain Style
- Square
- Compatible Floor Finish
- Concrete
- Strainer Material
- Nickel Bronze
- Color
- Bronze
- Connection Type
- Solvent Weld
- Grate Material
- Nickel Bronze
- Includes Strainer
- Yes
- Wire Color
- Bronze
Dimensions
- Body Height
- 3 5/8 in
- Grate Length
- 6 in
- Height
- 6 1/4 in
- Length
- 9 1/8 in
- Width
- 9 1/8 in
- Grate Width
- 6 in
- Overall Diameter
- 8 1/4 in
- Nominal Pipe Size
- 4 in
- Body Diameter
- 8 1/4 in
Description
Floor Drain, Standards ASME A112.6.3, CSA B79, IAPMO, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter Not Applicable, Strainer Material Nickel Bronze, Drain Material ABS, Includes Not Applicable, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Body Height 3 5/8 in, Product Type Floor Drain, Drain Style Square, Grate Material Nickel Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.