Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 1055-1/2HGY
- Zoro # G622435256
product price:Â
$
51.69
/ea
Key Features
Chemical Compatibility
Ozone
Durometer
60 Shore A
Overall Width
4 in
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1055-1/2HGY
- Zoro #
- G622435256
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Chemical Compatibility
- Ozone
- Durometer
- 60 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -30 Degrees F
- Item
- Rubber Strip
- Elongation
- 450 %
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Tensile Strength
- 1,500 psi
- Color
- Black
- Shape
- Strip
- Texture
- Smooth
- Maximum Temperature
- 225 Degrees F
- Backing Type
- Plain
- Standards
- ASTM D2000 BC
- Material
- Neoprene
- Shell Material
- Neoprene
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.