Sheet Rubber
- Mfr # 380-3/16-25
- Zoro # G622436598
product price:Â
$
1,777.99
/ea
Free Shipping & Returns
Key Features
Elongation
500 %
Overall Width
36 in
Texture
Smooth
Grade
Food Grade, Standard
Maximum Temperature
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380-3/16-25
- Zoro #
- G622436598
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Elongation
- 500 %
- Item
- Rubber Roll
- Texture
- Smooth
- Grade
- Food Grade, Standard
- Maximum Temperature
- 220 Degrees F
- Tensile Strength
- 1,200 psi
- Material
- Neoprene
- Shape
- Roll
- Color
- White
- Durometer
- 50 Shore A
- Standards
- FDA
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -30 Degrees F
- Shell Material
- Neoprene
- Wire Color
- White
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 36 in
- Wire Rope Length
- 25 ft
- Overall Thickness
- 3/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 50 Shore A, Grade Food Grade, Standard, Material Neoprene, Standards FDA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.