Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6050-1/4X
- Zoro # G622436642
product price:Â
$
7.19
/ea
Sold in multiples of 2 for $14.38
Key Features
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
1,000 psi
Texture
Smooth
Shape
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6050-1/4X
- Zoro #
- G622436642
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 2 in
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Item
- Rubber Strip
- Minimum Temperature
- -20 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 1,000 psi
- Texture
- Smooth
- Shape
- Strip
- Elongation
- 350 %
- Grade
- Standard
- Standards
- ASTM D2000 BC
- Material
- Neoprene
- Backing Type
- Plain
- Durometer
- 50 Shore A
- Maximum Temperature
- 170 Degrees F
- Color
- Black
- Minimum Adhesive Temperature
- -30 Degrees F
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.