Single-End Threaded Stud
- Mfr # STUDSES51C24-304
- Zoro # G622437304
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Outside Diameter
5/16 in
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Finish
Plain
For Screw Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES51C24-304
- Zoro #
- G622437304
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 5/16 in
- For Screw Size
- 5/16 in
- Shaft Length
- 3/4 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 1 1/2 in
- Thread Length
- 3/4 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Item
- Single-End Threaded Stud
- Material Quality Standards
- ASTM A582
- Material Grade/Class
- 18-8
- Finish
- Plain
- Rockwell Hardness
- B83
- Product Type
- Single-End Threaded Stud
- Tensile Strength
- 90,000 psi
- Material
- Stainless Steel
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.