Shower Drain, Silver, 2 in H, 4 1/8 in Dia
- Mfr # WHPD-2NH
- Zoro # G622437311
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Vandal-Resistant
Length
4 1/8 in
Load Capacity
2,000 lb
Grate Type
Anti-Tilt
Adjustable Height
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 4 1/8 in
- Adjustable Height
- Fixed
- Height
- 2 in
- Width
- 4 1/8 in
- Grate Diameter
- 4 1/8 in
- Body Height
- 2 in
- Overall Diameter
- 4 1/8 in
- Body Diameter
- 4 1/8 in
- Nominal Pipe Size
- 3 1/8 in
- Pipe Outside Diameter
- 2 in
Description
Shower Drain, Connection Thread Type Not Applicable, Gasket Material Rubber, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 3 1/8 in, Pipe Outside Diameter 2 in, Strainer Material Stainless Steel, Drain Material Brass, Stainless Steel, Includes Fiber, Rubber Washer, Connection Type Gasket, Ligature Resistant Ligature-Resistant, Body Height 2 in, Product Type Shower Drain, Drain Style Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.