Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES14C48-304
- Zoro # G622437441
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Rockwell Hardness
B83
Finish
Plain
Wire Rope Length
3 in
For Screw Size
1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES14C48-304
- Zoro #
- G622437441
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3 in
- For Screw Size
- 1/4 in
- Outside Diameter
- 1/4 in
- Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
- Shaft Length
- 2 1/4 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Rockwell Hardness
- B83
- Finish
- Plain
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Item
- Single-End Threaded Stud
- Material
- Stainless Steel
- Product Type
- Single-End Threaded Stud
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.