Slotted Single-End Threaded Stud
- Mfr # STUDSES34C48-316
- Zoro # G622438196
product price:Â
$
19.59
/ea
Key Features
Outside Diameter
3/4 in
Finish
Plain
Wire Rope Length
3 in
Material Quality Standards
ASTM A276
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES34C48-316
- Zoro #
- G622438196
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material Quality Standards
- ASTM A276
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Product Type
- Slotted Single-End Threaded Stud
- Item
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 316
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 3/4 in
- Wire Rope Length
- 3 in
- Thread Size
- 3/4"-10
- Shaft Length
- 2 1/4 in
- Thread Length
- 3/4 in
- For Screw Size
- 3/4 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.