Slotted Single-End Threaded Stud
- Mfr # STUDSES38C72-304
- Zoro # G622438349
product price:Â
$
15.59
/ea
Key Features
Wire Rope Length
4 1/2 in
Tensile Strength
90,000 psi
Thread Size
3/8"-16
System of Measurement
Inch
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES38C72-304
- Zoro #
- G622438349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 4 1/2 in
- Thread Size
- 3/8"-16
- Outside Diameter
- 3/8 in
- For Screw Size
- 3/8 in
- Thread Length
- 1 in
- Shaft Length
- 3 1/2 in
- Overall Length
- 4 1/2 in
- Length
- 4 1/2 in
Details
- Tensile Strength
- 90,000 psi
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Item
- Slotted Single-End Threaded Stud
- Product Type
- Slotted Single-End Threaded Stud
- Finish
- Plain
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.