Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 330-1/16Y
- Zoro # G622438721
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
Tensile Strength
1,500 psi
Maximum Adhesive Temperature
300 Degrees F
Shape
Strip
Standards
ASTM D2000 CE
Material
Hypalon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330-1/16Y
- Zoro #
- G622438721
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/16 in
- Overall Width
- 4 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Item
- Rubber Strip
- Tensile Strength
- 1,500 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Standards
- ASTM D2000 CE
- Material
- Hypalon
- Texture
- Smooth
- Elongation
- 350 %
- Color
- Black
- Maximum Temperature
- 220 Degrees F
- Backing Type
- Plain
- Minimum Temperature
- -20 Degrees F
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 60 Shore A
- Chemical Compatibility
- Ozone
- Shell Material
- Hypalon
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.