Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 1600-1/8YTAPE
- Zoro # G622438813
product price:Â
$
11.99
/ea
Key Features
Wire Rope Length
36 in
Chemical Compatibility
Ozone, Steam, 400 to 500 Degrees F
Standards
ASTM D2000 BA
Overall Thickness
1/8 in
Backing Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600-1/8YTAPE
- Zoro #
- G622438813
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Chemical Compatibility
- Ozone, Steam, 400 to 500 Degrees F
- Standards
- ASTM D2000 BA
- Backing Type
- Adhesive
- Maximum Temperature
- 225 Degrees F
- Durometer
- 60 Shore A
- Minimum Adhesive Temperature
- -30 Degrees F
- Texture
- Smooth
- Item
- Rubber Strip
- Tensile Strength
- 1,000 psi
- Elongation
- 300 %
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -40 Degrees F
- Color
- Black
- Shape
- Strip
- Grade
- Standard
- Material
- EPDM
- Shell Material
- EPDM
- Wire Color
- Black
- Traction Material
- EPDM
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/8 in
- Overall Width
- 4 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.