Single-End Threaded Stud
- Mfr # STUDSES14C88-304
- Zoro # G622439278
product price:Â
$
14.69
/ea
Key Features
For Screw Size
1/4 in
Tensile Strength
90,000 psi
Rockwell Hardness
B83
Material Grade/Class
18-8
Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES14C88-304
- Zoro #
- G622439278
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/4 in
- Thread Size
- 1/4"-20
- Thread Length
- 3/4 in
- Wire Rope Length
- 5 1/2 in
- Shaft Length
- 4 3/4 in
- Outside Diameter
- 1/4 in
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- Item
- Single-End Threaded Stud
- Material
- Stainless Steel
- Product Type
- Single-End Threaded Stud
- Material Quality Standards
- ASTM A582
- Finish
- Plain
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.