Slotted Single-End Threaded Stud
- Mfr # STUDSES38C96-316
- Zoro # G622439469
product price:Â
$
39.15
/ea
Key Features
Thread Length
1 1/2 in
Material Grade/Class
316
Tensile Strength
75,000 psi
Material
Stainless Steel
For Screw Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES38C96-316
- Zoro #
- G622439469
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Length
- 1 1/2 in
- For Screw Size
- 3/8 in
- Outside Diameter
- 3/8 in
- Thread Size
- 3/8"-16
- Shaft Length
- 4 1/2 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A276
- Item
- Slotted Single-End Threaded Stud
- Finish
- Plain
- Product Type
- Slotted Single-End Threaded Stud
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.