Shop ZORO SELECT
See all product information
Create Account
Crosslinked Polyethylene
- Mfr # CLP2-1/8x12x50
- Zoro # G622439728
product price:Â
$
87.99
/ea
Key Features
Thickness
1/8 in
Texture
Cross-Link
Number of Adhesive Sides
0
Compression Set
16 %
Cell Type
Closed Cell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLP2-1/8x12x50
- Zoro #
- G622439728
- UPC #
- -
- Country of Origin
- United States
- Texture
- Cross-Link
- Number of Adhesive Sides
- 0
- Compression Set
- 16 %
- Cell Type
- Closed Cell
- Minimum Temperature
- -90 Degrees F
- Maximum Temperature
- 190 Degrees F
- Color
- Black
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Item
- Crosslinked Polyethylene
- Backing Type
- Plain
- Tensile Strength
- 55 psi
- Material
- Polyethylene
- Firmness @ 25% Deflection
- 8.2 psi
- Shell Material
- Polyethylene
- Wire Color
- Black
- Traction Material
- Polyethylene
Dimensions
- Thickness
- 1/8 in
- Length
- 50 ft
- Width
- 12 in
Description
Crosslinked Polyethylene, Material Polyethylene, Grade Not Applicable, Length 50 ft, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Black, Maximum Temperature 190 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 55 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 8.2 psi, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.