Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES06C24-304
- Zoro # G622440274
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Product Type
Single-End Threaded Stud
Material
Stainless Steel
System of Measurement
Inch
Finish
Plain
Wire Rope Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES06C24-304
- Zoro #
- G622440274
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Single-End Threaded Stud
- Material
- Stainless Steel
- System of Measurement
- Inch
- Finish
- Plain
- Material Grade/Class
- 18-8
- Rockwell Hardness
- B83
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- Item
- Single-End Threaded Stud
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Wire Rope Length
- 1 1/2 in
- Thread Length
- 3/4 in
- For Screw Size
- #6
- Shaft Length
- 3/4 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.