Stem Caster, Total Lock
- Mfr # 903931-0
- Zoro # G622441660
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Joerns
Application
Medical Equipment
Number of Wheels
2
Frame Color
White
Core Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903931-0
- Zoro #
- G622441660
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- Joerns
- Application
- Medical Equipment
- Number of Wheels
- 2
- Frame Color
- White
- Core Color
- White
- Caster Sub-Type
- Swivel
- Compatible Wheel Manufacturer Model Number
- RC Ultra Hi-Lo 850
- Caster Brake Type
- Total Lock
- Wheel/Tread Color
- Gray
- Item
- Stem Caster
Description
Stem Caster, 2 Number of Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.