Shop AXIOM
See all product information
Create Account
LC/LC MULTIMODE DUPLEX OM3
- Mfr # AXG92733R
- Zoro # G622444043
product price:Â
$
46.99
/ea
Key Features
Jacket Color
Red
Core Dimension
50 µm
End 1 Connection Type
LC Network
End 2 Connection Type
LC Network
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92733R
- Zoro #
- G622444043
- UPC #
- 198105031453
- Country of Origin
- Multiple
- Jacket Color
- Red
- End 1 Connection Type
- LC Network
- End 2 Connection Type
- LC Network
- Simplex/Duplex/Multifiber
- Duplex
- Mode
- Multi Mode
- Item
- Network Cable
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.