HexNut, M36x3.00, Plain, Alloy Steel
- Mfr # 06731.417.0000F
- Zoro # G622579387
product price:Â
$
42.39
/ea
Key Features
For Screw Size
M36
Industry Standards
ASTM A194M
Thread Fit
2B
Material Quality Standards
ASTM A194
Dimensional Standards
ASME B18.2.4.6M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06731.417.0000F
- Zoro #
- G622579387
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M36x3.00
- For Screw Size
- M36
- Hex Height
- 36 mm
- Hex Width
- 58.8 mm
Details
- Industry Standards
- ASTM A194M
- Thread Fit
- 2B
- Material Quality Standards
- ASTM A194
- Dimensional Standards
- ASME B18.2.4.6M
- Thread Type
- Fine
- Item
- Hex Nut
- Hex Type
- Heavy Hex
- Thread Direction
- Right Hand
- Product Type
- Standard Hex Nut
- Material
- Alloy Steel
- Finish
- Plain
- Material Grade/Class
- Grade 2H
- System of Measurement
- Metric
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size M36x3.00, Hex Width 58.8 mm, Hex Height 36 mm, Dimensional Standards ASME B18.2.4.6M, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASTM A194M, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.