HexNut, 1-3/8"-12, Plain, Alloy Steel
- Mfr # CN2H.138F
- Zoro # G622581953
product price:Â
$
9.75
/ea
Key Features
Thread Fit
2B
Industry Standards
ASTM A194
System of Measurement
Inch
Thread Type
Fine
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN2H.138F
- Zoro #
- G622581953
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Screw Size
- 1 3/8 in
- Thread Size
- 1 3/8"-12
- Hex Height
- 1 11/32 in
- Hex Width
- 2 13/16 in
Details
- Thread Fit
- 2B
- Industry Standards
- ASTM A194
- System of Measurement
- Inch
- Thread Type
- Fine
- Material
- Alloy Steel
- Finish
- Plain
- Material Grade/Class
- Grade 2H
- Item
- Hex Nut
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Standard Hex Nut
- Thread Direction
- Right Hand
- Hex Type
- Heavy Hex
- Material Quality Standards
- ASTM A194
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 1 3/8 In.-12, Hex Width 2 13/16 in, Hex Height 1 11/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.