Shop ABUS

Combination Lock

  • Mfr # 78955
  • Zoro # G622586538

product price: 
$
13.79
/ea

Key Features

Horizontal Shackle Clearance
53/64 in
Lock Body Shape
Round
Key Controlled Combination Padlock
Key-Controlled
TSA Approved
No
Shackle Type
Standard Shackle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78955
Zoro #
G622586538
UPC #
-
Country of Origin
China

Dimensions

Body Height
2 in
Body Thickness
1 3/16 in
Body Width
2 in
Shackle Diameter
9/32 in
Body Diameter
1 7/8 in

Details

Horizontal Shackle Clearance
53/64 in
Lock Body Shape
Round
Key Controlled Combination Padlock
Key-Controlled
TSA Approved
No
Shackle Type
Standard Shackle
Combination Alike
No
Vertical Shackle Clearance
27/32 in
Shackle Material
Steel
Combination Style
Dial
Lock Body Material
Steel
Lock Body Finish
Zinc-Plated
Dial Color
Green
Shackle Finish
Chrome Plated
Body Color
Green
Dial Location
Front
Combination Setting Type
Single Preset
Compatible Control Key Manufacturer Part Number
Mfr. No. 78/50 Override Key
Dial Number of Combination Digits
3
Includes Control Key
No
Item
Combination Padlock

Description

Combination Padlock, Body Height 2 in, Body Thickness 1 3/16 in, Body Width 2 in, Body Color Green, Control Key Registration Required Not Applicable, Dial Location Front, Shackle Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.