Shop LAXCO
See all product information
Create Account
Refractometer, Digital, 1" D
- Mfr # RHD-P-201
- Zoro # G622588600
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Power Source - TS Only
AAA Batteries
Overall Height
4 3/4 in
Display Type
Digital
Test Parameters
Sodium Chloride (NaCI)
Resolution
0.0001nD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHD-P-201
- Zoro #
- G622588600
- UPC #
- 792105981581
- Country of Origin
- China
Dimensions
- Overall Height
- 4 3/4 in
- Overall Depth
- 1 in
- Overall Width
- 2 1/4 in
Details
- Power Source - TS Only
- AAA Batteries
- Display Type
- Digital
- Test Parameters
- Sodium Chloride (NaCI)
- Resolution
- 0.0001nD
- Product Type
- Refractometer
- Includes Zero Percent Adjust
- Zero % Adjust
- Refractive Index - Minimum
- 1.4200 nD
- Temperature Compensation
- Automatic
- Item
- Refractometer
- Refractive Index - Maximum
- 1.3330
- Accuracy
- +/-2%/+/-0.002/0.0003nD
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
Refractometer, Accuracy +/-2 Percent/+/-0.002/0.0003nD, Resolution 0.0001nD
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.