HOOD PROTECTOR

  • Mfr # 2892282
  • Zoro # G622603815
product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Finish - Air Deflector
Chrome Plated
Mounting Location - Air Deflector
Attaches to the Hood
Wrap-Around
No
Color
Silver
Hood or Fender Protector
Hood Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2892282
Zoro #
G622603815
UPC #
-
Country of Origin
United States

Details

Finish - Air Deflector
Chrome Plated
Mounting Location - Air Deflector
Attaches to the Hood
Wrap-Around
No
Color
Silver
Hood or Fender Protector
Hood Only
Drilling Required
No
Installation Type
3M Tape
Profile Style
Low Profile
Material
Acrylic

Description

Low Profile; Chrome; Acrylic; With 3M Adhesive Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews