HOOD PROTECTOR

  • Mfr # 2830114
  • Zoro # G622603945
product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Finish - Air Deflector
Textured Matte
Mounting Location - Air Deflector
Attaches to the Hood
Drilling Required
No
Hood or Fender Protector
Hood Only
Wrap-Around
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2830114
Zoro #
G622603945
UPC #
-
Country of Origin
United States

Details

Finish - Air Deflector
Textured Matte
Mounting Location - Air Deflector
Attaches to the Hood
Drilling Required
No
Hood or Fender Protector
Hood Only
Wrap-Around
No
Installation Type
3M Tape
Color
Black
Material
Thermoplastic Olefin (TPO)
Profile Style
Low Profile
Mounting Type
Flush Mount

Description

Low Profile; Black; Thermoplastic Olefin (TPO); With 3M Adhesive Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews